Shop All Hose Couplings
Gates
Field Attachable C5 Couplings
Mfr # 6C5-6RFSXB
Zoro # G506430858
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 2.42 in
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6C5-6RFSXB
- Zoro # G506430858
- UPC # 72053171167
- Country of Origin United States
- Category Hose Couplings
Dimensions
Overall Length (In.) | 2.42 in |
Details
Material of Construction | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 250.0 in-lb Max. Torque, 1.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPZ3)
- TRITAN Yoke Roller, Flat Head, 2" L (CYR 2S)
- NSK NSK-6206DU, 6200 Series Single Row Deep Groove Ball Bearing, 6206DU (6206DU)
- AIGNEP USA Elbow Connector, 53/64" Hex, 12mm Tube (55110-12-1/2)
- GATES Field Attachable C5 Couplings (4C5-4RFJSX)
- GATES Field Attachable C5 Couplings (16C5-16RFJXB)
- GATES Field Attachable C5 Couplings (6C5-6RFSX)
- GATES Field Attachable Type T Couplings (6C1T-6RFJX)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Male Air Hose Connectors 4PK (66543)
- INTERSTATE PNEUMATICS 1 Inch Female NPT Straight Through Jack Hammer Coupler (CU-900)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Female Air Hose Connectors 4PK (66544)
- Gates Hose Fittings