Shop All Hose Couplings
Gates
Field Attachable C5 Couplings
Mfr # 6C5-6RFSX
Zoro # G606430840
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 2.42 in
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6C5-6RFSX
- Zoro # G606430840
- UPC # 72053169485
- Country of Origin United States
- Category Hose Couplings
Dimensions
Overall Length (In.) | 2.42 in |
Details
Material of Construction | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (LG-LP-125)
- SUPER LUBE Super Lube Synthetic Grease Nlgi 1 14.1 Oz. (41150/1)
- BESSEY Raising Block, Bearing Max OD 32 In, Pk2 (BCRB)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.125 Rod. (297093)
- GATES Field Attachable C5 Couplings (4C5-4RMP)
- GATES Field Attachable C5 Couplings (16C5-16RFJXB)
- GATES Field Attachable C5 Couplings (4C5-4RFJSX)
- GATES Field Attachable C5 Couplings (4C5-4RMIX45)
- GATES Field Attachable Type T Couplings (6C1T-6RFJX)
- GATES Field Attachable C5 Couplings (12C5-12RFSXB)
- FERNCO DWV COUPLE FLEX 4""X4"" (P1056-44)
- Gates Hose Couplings