Shop All Hose Couplings
Gates
Field Attachable C5 Couplings
Mfr # 6C5-6RFABX
Zoro # G506431107
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 2.29 in
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6C5-6RFABX
- Zoro # G506431107
- UPC # 72053176339
- Country of Origin United States
- Category Hose Couplings
Dimensions
Overall Length (In.) | 2.29 in |
Details
Material of Construction | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for Snapper 7800010 RZT20420BVE2 (Transaxle Drive) belt, A56K (A56K)
- INGERSOLL-RAND Safety Valve (31385693)
- MITSUBOSHI 4/B92 95Inch Outside Length, 4 Ribs (4RB92)
- CONRADER Check Valve, 1 to 9 CFM, 1/4" (F)NPT (CLSF1414)
- GATES Field Attachable Type T Couplings (6C1T-6RFJX)
- GATES Field Attachable C5 Couplings (4C5-4RFJSX)
- GATES Field Attachable C5 Couplings (6C5-6RFSX)
- GATES Field Attachable C5 Couplings (16C5-16RFJXB)
- THRIFCO PLUMBING 4 Inch Ac/Di x 4 Inch Ci/ Plastic (6722614)
- FERNCO Coupling Flex 2X2 Socket (P1060-22)
- FERNCO FLEX COUPL 4""CI HUB X 4"" (P44U-405)
- Gates Hose Couplings