Shop All Hose Couplings
Gates
Field Attachable C5 Couplings
Mfr # 12C5X-12RFJX
Zoro # G606430963
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Steel
- Overall Length (In.) 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 12C5X-12RFJX
- Zoro # G606430963
- UPC # 72053160741
- Country of Origin United States
- Category Hose Couplings
Dimensions
Overall Length (In.) | 3.5 in |
Details
Material of Construction | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F713-30-B5-G)
- SPEEDAIRE Snubber Hose, 300 psi, 5 ft L, Flexible TPE (494R79)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 3136mm L - 14MGT-3136-20 (200G14M3136)
- MAIN FILTER Hydraulic Filter, replaces WIX D57E10GBV, Pressure Line, 10 micron, Outside-In (MF0436002)
- GATES Field Attachable C5 Couplings (4C5-4RFJSX)
- GATES Field Attachable C5 Couplings (16C5-16RFJXB)
- GATES Field Attachable C5 Couplings (6C5-6RFSX)
- GATES Field Attachable Type T Couplings (6C1T-6RFJX)
- INTERSTATE PNEUMATICS 3/4 Inch Straight Through Hose Barb Jack Hammer Coupler (CU-853)
- FERNCO Downspout Adptr 3X2X3 (PDSC-33)
- FERNCO DWV PVC CAP FLEX 3"" (PQC-103)
- Gates Hose Fittings