Shop All Hose Couplings
Gates
Field Attachable C5 Couplings
Mfr # 10C5-10RFJSX
Zoro # G706430825
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 3.1 in
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 10C5-10RFJSX
- Zoro # G706430825
- UPC # 72053169508
- Country of Origin United States
- Category Hose Couplings
Dimensions
Overall Length (In.) | 3.1 in |
Details
Material of Construction | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4/3V1250 Banded V-Belt, 125-5/8" Outside Length, 1-1/2" Top Width, 4 Ribs (11X965)
- ENERPAC Rc5 Ton Premium Repair Kit Rc50 (RC5K72)
- GENTEQ Motor Mounting Base (161L113AN-G2)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (4GYZ7)
- GATES Field Attachable C5 Couplings (6C5-6RFSX)
- GATES Field Attachable C5 Couplings (4C5-4RFJSX)
- GATES Field Attachable Type T Couplings (6C1T-6RFJX)
- GATES Field Attachable C5 Couplings (16C5-16RFJXB)
- CAMPBELL FITTINGS 2" Grnd Joint Cplg Fem Spud (GJF-8)
- PREVOST Prevost 3/8 Body Truflate 1/2"Female Npt (PRVURC081203)
- GILMOUR 1/2 in. Nylon Threaded Female Hose Coupling (05F)
- Gates Hose Fittings