Shop All Automotive Belts
Gates
Fhp Medium Horse-Power V-Belt, 6982
Mfr # 6982
Zoro # G8943692
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Width 17 mm
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
- Type FHP Medium Horse-Power V-Belt
- Number of Strands 1
- Belt Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6982
- Zoro # G8943692
- UPC # 72053005639
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 17 mm |
Top Width (in) | 0.66 |
Inlet Outside Diameter (in) | 82.15 |
Details
Item | V-Belt |
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance |
Type | FHP Medium Horse-Power V-Belt |
Number of Strands | 1 |
Belt Material | EPDM |
Angle | 37 Degrees |
Cord Material | Aramid |
Section | 5L |
Construction | Wrapped |
Outside Circumference (in) | 82 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 23Hx25Dx77W Inch Black Poly Multipurpose Chest (1712260)
- DELTA DELTA 91 GAL. RECTANGULAR ALUMINUM TANK (438000)
- GROTE Alligator Clip with Lead, 30 In, PK2 (84-9613)
- QUICKCABLE Nylon Clamp, Natural 5/16", PK100 (504623-100)
- GATES Classical Section Wrapped V-Belt, A30 (A30)
- GATES Classical Section Molded Notch V-Belt, Bx48 (BX48)
- GATES V-Ribbed Belt Serpentine Belt, K061420 (K061420)
- GATES Serpentine V-Rib Belt K06 13/16 X 96 1/8 Roadmax Belt, 6K956Ap (6K956AP)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K081032HD (K081032HD)
- GATES Classical Section Wrapped V-Belt, A27 (A27)
- STENS Oem Replacement Belt 266-701 For Troy-Bilt Storm Snowblowers 754-04195 (266-701)
- Gates Automotive Belts