Shop All Automotive Belts
Gates
Fhp Medium Horse-Power V-Belt, 6966
Mfr # 6966
Zoro # G8955041
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Width 17 mm
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
- Type FHP Medium Horse-Power V-Belt
- Top Width (in) 0.66
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6966
- Zoro # G8955041
- UPC # 72053005479
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 17 mm |
Top Width (in) | 0.66 |
Inlet Outside Diameter (in) | 66.15 |
Details
Item | V-Belt |
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance |
Type | FHP Medium Horse-Power V-Belt |
Number of Strands | 1 |
Construction | Wrapped |
Section | 5L |
Outside Circumference (in) | 66 |
Belt Material | EPDM |
Angle | 37 Degrees |
Cord Material | Aramid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 6PK2370 (6PK2370)
- SKF Shaft Seal, 1-1/2 x 2-7/8 x 5/16", CRW1, NBR (15235)
- CODE 3 Electronic Siren, 200W, 6.5" D, 2.7" H (3692S)
- UNIVERSAL AIR COND Universal Air Conditioning New Compressor, Co28003C (CO28003C)
- GATES High Capacity V-Belt(Standard) - Power Steering, 7370 (7370)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6932)
- GATES Classical Section Wrapped V-Belt, B72 (B72)
- GATES Fhp Medium Horse-Power V-Belt, 6950 (6950)
- GATES Fhp Medium Horse-Power V-Belt, 6860 (6860)
- GATES Fhp Medium Horse-Power V-Belt, 6852 (6852)
- DAYCO Utility Belt Industrl V-Belt, Ap31 (AP31)
- Gates Automotive Belts