Shop All Automotive Belts
Gates
Fhp Medium Horse-Power V-Belt, 6957
Mfr # 6957
Zoro # G8935347
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Width 17 mm
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
- Type FHP Medium Horse-Power V-Belt
- Inlet Outside Diameter (in) 57.16
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6957
- Zoro # G8935347
- UPC # 72053005387
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 17 mm |
Inlet Outside Diameter (in) | 57.16 |
Top Width (in) | 0.66 |
Details
Item | V-Belt |
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance |
Type | FHP Medium Horse-Power V-Belt |
Number of Strands | 1 |
Belt Material | EPDM |
Construction | Wrapped |
Angle | 36 Degrees |
Cord Material | Aramid |
Section | 5L |
Outside Circumference (in) | 57 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Differential Pinion Race, NP434567 (NP434567)
- DB ELECTRICAL New Starter For 8.0L(488) V10 Dodge Ram Pickups 3 2003 56027703Ad 428000-0990 (410-52552)
- BLUE OX TOW BAR COVER BX7420 (BX88309)
- FAG BEARINGS Tapered Roller Bearing Set, 32010X (32010X)
- GATES V-Ribbed Belt Serpentine Belt, K100640 (K100640)
- GATES Narrow Section Molded Notch V-Belt, 5Vx550 (5VX550)
- GATES V-Belts Hc41 13/32 X 58 1/8 Roadmax Belt, 15573Ap (15573AP)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9345 (9345)
- GATES Tri-Power Belts, AX42 (AX42)
- GATES Hi-Power II Belts, A21 (A21)
- DAYCO UTILITY BELT (4L500)
- Gates Automotive Belts