Shop All Automotive Belts
Gates
FHP MEDIUM HORSE-POWER V-BELT
Mfr # 6951
Zoro # G702042923
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
- Inlet Outside Diameter (in) 51.16
- Type FHP Medium Horse-Power V-Belt
- Section 5L
- Outside Circumference (in) 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6951
- Zoro # G702042923
- UPC # 72053005325
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Inlet Outside Diameter (in) | 51.16 |
Top Width | 17 mm |
Top Width (in) | 0.66 |
Details
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance |
Type | FHP Medium Horse-Power V-Belt |
Section | 5L |
Outside Circumference (in) | 51 |
Angle | 36 Degrees |
Item | V-Belt |
Cord Material | Aramid |
Belt Material | EPDM |
Construction | Wrapped |
Number of Strands | 1 |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Scene Light, Fresnel, LED, 584 lm, 12VDC (QL73LEDSCENE)
- WALKER EXHAUST Exhaust Pipe, 46973 (46973)
- URO PARTS 1.8 & 2.0 Engines Tensioner, 06A903315E (06A903315E)
- MILTON INDUSTRIES Combination Valve Core Tool (S-444)
- GATES Hi-Power II Belts, B146 (B146)
- GATES Tri-Power Belts, AX51 (AX51)
- GATES Auto V-Belt, Industry Number 9620HD (9620HD)
- GATES Serpentine Belt 2013 Kia Sorento 2.4L, K061002 (K061002)
- GATES Classical Section Wrapped V-Belt, A33 (A33)
- GATES G-Force RedLine CVT Belts 19R4022 OEM 3211106 1 3/16" x 41 3/8" (19R4022)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6928)
- Gates Automotive Belts