Shop All Automotive Belts
Gates
FHP MEDIUM HORSE-POWER V-BELT
Mfr # 6947
Zoro # G002042906
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
- Cord Material Aramid
- Belt Material EPDM
- Angle 36 Degrees
- Top Width 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6947
- Zoro # G002042906
- UPC # 72053005288
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 17 mm |
Top Width (in) | 0.66 |
Inlet Outside Diameter (in) | 47.18 |
Details
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance |
Cord Material | Aramid |
Belt Material | EPDM |
Item | V-Belt |
Angle | 36 Degrees |
Construction | Wrapped |
Outside Circumference (in) | 47 |
Number of Strands | 1 |
Section | 5L |
Type | FHP Medium Horse-Power V-Belt |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Ball Joint Adapter For 7249 (313968)
- TIMKEN Wheel Bearing - Rear, RW207CCRA (RW207CCRA)
- DONALDSON Air Filter, Primary Round, P181028 (P181028)
- TACO MARINE SuproFlex Rub Rail Kit-Black w/Flex Chrome Insert-2"H x 1.2"W x 60L (V11-9990BBK60-2)
- GATES Premium OE Micro-V Belt - Fan and Alternator, K070673 (K070673)
- GATES Classical Section Wrapped V-Belt, A54 (A54)
- GATES G-Force RedLine CVT Belts 31R4573 OEM M173005 1 5/16" x 46 7/8" (31R4573)
- GATES Auto V-Belt, Industry Number K120870HD (K120870HD)
- GATES Classical Section Wrapped V-Belt, B124 (B124)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K080889Hd (K080889HD)
- GATES Premium OE Micro-V Belt - Water Pump To Power Steering, K040250 (K040250)
- Gates Automotive Belts