Shop All Automotive Belts
Gates
FHP MEDIUM HORSE-POWER V-BELT
Mfr # 6928
Zoro # G502042888
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Gates Neoprene Compound
- Application Outdoor Power Equipment, Appliances and Industrial Applications Where FHP Belts are Typically Used
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Low, aramid tensile cord positioned in a thin profile gives extreme flexibility and limited stretch with extraordinary strength and durability
- Cross-Section 5L
- Thickness (in) 0.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 6928
- Zoro # G502042888
- UPC # 7205300508
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width (in) | 0.66 |
Effective Length (in) | 28.14 |
Details
Material | Gates Neoprene Compound |
Application | Outdoor Power Equipment, Appliances and Industrial Applications Where FHP Belts are Typically Used |
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Low, aramid tensile cord positioned in a thin profile gives extreme flexibility and limited stretch with extraordinary strength and durability |
Cross-Section | 5L |
Thickness (in) | 0.34 |
Item | Belt |
Outside Circumference (in) | 28 |
Recommended For | Light-Duty Sheaves-Bored-to-Size, Light-Duty Sheaves-Bushed, Light-Duty Sheaves-Variable Pitch |
Angle | 35 Degrees |
Cord Material | Aramid |
Belt Material | EPDM |
Type | FHP Medium Horse-Power V-Belt |
Construction | Wrapped |
Number of Strands | 1 |
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Blue Bird:Tc1000 98-02; Tc00 Pad Set, Sp786Trh (SP786TRH)
- STENS Fan Belt For Ferris Is1500Zx Is2000Z Is1500Z Series Mowers 5100555 (266-156)
- STEELMAN Universal Terminal Tool Kit, 23 Pc (95839)
- VELVAC Cord, 180 in.L, Coiled, ABS (590161)
- GATES Hi-Power II Belts, A31 (A31)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 7555 (7555)
- GATES Classical Section Wrapped V-Belt, B104 (B104)
- GATES Tri-Power Belts, BX44 (BX44)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6952)
- GATES V-Ribbed Belt Serpentine Belt, K100739 (K100739)
- GATES High Capacity V-Belt(Standard) - Fan and Air Pump, 9412 (9412)
- Gates Automotive Belts