Shop All Automotive Belts
Gates
Fhp Medium Horse-Power V-Belt, 6895
Mfr # 6895
Zoro # G8940247
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 13 mm
- Type FHP Medium Horse-Power V-Belt
- Construction Wrapped
- Belt Material EPDM
- Cord Material Aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6895
- Zoro # G8940247
- UPC # 72053005004
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 13 mm |
Details
Type | FHP Medium Horse-Power V-Belt |
Construction | Wrapped |
Belt Material | EPDM |
Cord Material | Aramid |
Angle | 38 Degrees |
Number of Strands | 1 |
Section | 4L |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS Filter Removal Cups, FC25 Cup Only, Red (4? x 4? x 4?, 14 oz, 400 milliliters) (FC25)
- PUROLATOR Purolator L14670 Purolator Premium Engine Protection Oil Filter (L14670)
- GATES Coolant Hose, 20687 (20687)
- INTERSTATE PNEUMATICS 1/4 Inch Straight-in Tapered Chuck Repair Kit (T46RK)
- GATES Classical Section Wrapped V-Belt, B140 (B140)
- GATES Auto V-Belt, Industry Number K080952HD (K080952HD)
- GATES Fhp Medium Horse-Power V-Belt, 6982 (6982)
- GATES Premium OE Micro-V Belt, K070669 (K070669)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6839)
- GATES Premium OE Micro-V Belt - Alternator, K060374 (K060374)
- STENS Oem Replacement Belt 265-929 For Toro 95-6151 (265-929)
- Gates Automotive Belts