Shop All Automotive Belts
Gates
FHP MEDIUM HORSE-POWER V-BELT
Mfr # 6878
Zoro # G202043628
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Type Wrapped
- Outside Length 78 in
- Top Width 1/2 in
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
- Belt Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6878
- Zoro # G202043628
- UPC # 72053004830
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Outside Length | 78 in |
Top Width | 1/2 in |
Inlet Outside Diameter (in) | 78.18 in |
Details
Item | V-Belt |
Belt Type | Wrapped |
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance |
Belt Material | EPDM |
Section | 4L |
Angle | 37 Degrees |
Cord Material | Aramid |
Number of Strands | 1 |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL 3/16 Replacemnt Tip (71098-03)
- STP Fuel Additive, 5.25 oz. Size, Amber (78573)
- A & I PRODUCTS Knob, SSM200 Seat Suspension, Weight Adjustment Knob 9" x6" x4" (A-HKT3)
- MAIN FILTER FLEETGUARD HF6720 Replacement/Interchange Spin-On Filter (MF0058058)
- GATES FHP LOW HORSE-POWER V-BELT (3580)
- GATES Classical Section Wrapped V-Belt, B110 (B110)
- GATES Serpentine Belt, K100675HD (K100675HD)
- GATES Premium OE Micro-V Belt, K060578 (K060578)
- GATES High Capacity V-Belt(Standard) - Water Pump and Alternator, 7335 (7335)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 7512 (7512)
- BANDO Auto Serpentine Belt, 12Pk1610 (12PK1610)
- Gates Automotive Belts