Shop All Automotive Belts
Gates
FHP MEDIUM HORSE-POWER V-BELT
Mfr # 6871
Zoro # G202043635
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Type Wrapped
- Outside Length 71 in
- Top Width 0.52 in
- Application Outdoor Power Equipment, Appliances and Industrial Applications Where FHP Belts are Typically Used
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Low, aramid tensile cord positioned in a thin profile gives extreme flexibility and limited stretch with extraordinary strength and durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 6871
- Zoro # G202043635
- UPC # 7205300476
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Outside Length | 71 in |
Top Width | 0.52 in |
Height | 0.28 in |
Effective Length (in) | 71.18 |
Details
Item | Belt |
Belt Type | Wrapped |
Application | Outdoor Power Equipment, Appliances and Industrial Applications Where FHP Belts are Typically Used |
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Low, aramid tensile cord positioned in a thin profile gives extreme flexibility and limited stretch with extraordinary strength and durability |
Material | Gates Neoprene Compound |
Cross-Section | 4L |
Angle | 38 Degrees |
Belt Material | EPDM |
Cord Material | Aramid |
Number of Strands | 1 |
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART RAGS Box Microfiber Rags Yellow, 50PK (M950Y)
- ORALITE Reflective Tape, Red/White, 18 in.L, 2 in.W (18352)
- ESCO/EQUIPMENT SUPPLY CO Bladder Jack (92040)
- ZEP Parts Washer Dipping Basket, Silver, 15" H (909501)
- GATES Classical Section Wrapped V-Belt, A58 (A58)
- GATES Fhp Medium Horse-Power V-Belt, 6858 (6858)
- GATES Classical Section Wrapped V-Belt, A124 (A124)
- GATES Tri-Power Belts, AX77 (AX77)
- GATES Hi-Power II Belts, C72 (C72)
- GATES Classical Section Wrapped V-Belt, A79 (A79)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 6PK1725 (6PK1725)
- Gates Automotive Belts