Shop All Automotive Belts
Gates
FHP MEDIUM HORSE-POWER V-BELT
Mfr # 6870
Zoro # G902043317
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
- Top Width (in) 0.5
- Construction Wrapped
- Cord Material Aramid
- Outside Circumference (in) 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6870
- Zoro # G902043317
- UPC # 72053004755
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width (in) | 0.5 |
Inlet Outside Diameter (in) | 70.18 |
Top Width | 13 mm |
Details
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance |
Item | V-Belt |
Construction | Wrapped |
Cord Material | Aramid |
Outside Circumference (in) | 70 |
Type | FHP Medium Horse-Power V-Belt |
Section | 4L |
Number of Strands | 1 |
Angle | 38 Degrees |
Belt Material | EPDM |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARKEN 29mm Carbo Air Block (348)
- GROCO 1-1/2" NPT Elbow (PTHC-1500)
- DONALDSON Air Filter, Primary Obround Powercore, P608677 (P608677)
- DAYCO 05-09 Land Rover 4.4L V-Ribbed Belt, 5080335 (5080335)
- GATES Classical Section Molded Notch V-Belt, Ax22 (AX22)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6952)
- GATES Premium OE Micro-V Belt - Power Steering, K060370 (K060370)
- GATES Hi-Power II Belts, A21 (A21)
- GATES Tri-Power Belts, AX41 (AX41)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6947)
- GATES Classical Section Molded Notch V-Belt, Ax29 (AX29)
- Gates Automotive Belts