Shop All Automotive Belts
Gates
Fhp Medium Horse-Power V-Belt, 6865
Mfr # 6865
Zoro # G8959101
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Outdoor Power Equipment, Appliances and Industrial Applications Where FHP Belts are Typically Used
- Material Gates Neoprene Compound
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Low, aramid tensile cord positioned in a thin profile gives extreme flexibility and limited stretch with extraordinary strength and durability
- Type FHP Medium Horse-Power V-Belt
- Recommended For Light-Duty Sheaves-Bored-to-Size, Light-Duty Sheaves-Bushed, Light-Duty Sheaves-Variable Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6865
- Zoro # G8959101
- UPC # 7205300470
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 65.18 |
Top Width (in) | 0.52 |
Details
Item | Belt |
Application | Outdoor Power Equipment, Appliances and Industrial Applications Where FHP Belts are Typically Used |
Material | Gates Neoprene Compound |
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Low, aramid tensile cord positioned in a thin profile gives extreme flexibility and limited stretch with extraordinary strength and durability |
Type | FHP Medium Horse-Power V-Belt |
Recommended For | Light-Duty Sheaves-Bored-to-Size, Light-Duty Sheaves-Bushed, Light-Duty Sheaves-Variable Pitch |
Angle | 38 Degrees |
Cross-Section | 4L |
Outside Circumference (in) | 65 |
Thickness (in) | 0.28 |
Number of Strands | 1 |
Cord Material | Aramid |
Belt Material | EPDM |
Construction | Wrapped |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHLINE WARREN/PLEWS 26OZ Diesel 911 (8026)
- EXTREME MAX Extreme Max 5800.2000 Economy Snowmobile Dolly System - Red (5800.2000)
- FLEXTECH Elbow Hose, Blue, 4 in., 90 deg. (90-400 X 10)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 6-13/16 In (BT9321)
- GATES Premium OE Micro-V Belt, K061130 (K061130)
- GATES Serpentine V-Rib Belt K06 13/16 X 111 7/ Roadmax Belt, 6K1115Ap (6K1115AP)
- GATES Engine Timing Belt 1994-2001 Acura Integra 1.8L, T247RB (T247RB)
- GATES Classical Section Wrapped V-Belt, A77 (A77)
- GATES Premium OE Micro-V Belt - Fan and Alternator, K070673 (K070673)
- GATES Hi-Power II Belts, B143 (B143)
- GATES Classical Section Wrapped V-Belt, B56 (B56)
- Gates Automotive Belts