Shop All Automotive Belts
Gates
FHP MEDIUM HORSE-POWER V-BELT
Mfr # 6861
Zoro # G902043621
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Type Wrapped
- Outside Length 61 in
- Top Width 1/2 in
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
- Cord Material Aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6861
- Zoro # G902043621
- UPC # 72053004663
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Outside Length | 61 in |
Top Width | 1/2 in |
Inlet Outside Diameter (in) | 61.18 in |
Details
Item | V-Belt |
Belt Type | Wrapped |
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance |
Cord Material | Aramid |
Angle | 38 Degrees |
Section | 4L |
Number of Strands | 1 |
Belt Material | EPDM |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNZOIL Engine Oil, 5W-30, 1 Qt., Dexos1 (550022689)
- HOPKINS LED COMPATIBLE TAILLIGHT CONVERTER BASIC WIRING (48895)
- MAIN FILTER WIX A08A25G Replacement/Interchange Spin-On Filter (MF0058063)
- LIFT-ALL Strap, Vehicle Recovery, Rated 10700Lb (TS2802TX30)
- GATES Classical Section Wrapped V-Belt, A103 (A103)
- GATES Classical Section Wrapped V-Belt - Air Conditioning, A29 (A29)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9740 (9740)
- GATES Classical Section Wrapped V-Belt, B28 (B28)
- GATES Serpentine Belt, K050744 (K050744)
- GATES Classical Section Wrapped V-Belt, B89 (B89)
- BANDO Auto Serpentine Belt, 7Pk1410 (7PK1410)
- Gates Automotive Belts