Shop All Automotive Belts
Gates
Fhp Medium Horse-Power V-Belt, 6860
Mfr # 6860
Zoro # G8954369
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Width 13 mm
- Type FHP Medium Horse-Power V-Belt
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
- Construction Wrapped
- Cord Material Aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 6860
- Zoro # G8954369
- UPC # 72053004656
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 13 mm |
Top Width (in) | 0.5 |
Inlet Outside Diameter (in) | 60.19 |
Details
Item | V-Belt |
Type | FHP Medium Horse-Power V-Belt |
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance |
Construction | Wrapped |
Cord Material | Aramid |
Belt Material | EPDM |
Number of Strands | 1 |
Angle | 38 Degrees |
Section | 4L |
Outside Circumference (in) | 60 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Rnd 6-Way Connector Socket, Black Plastic (58130)
- TEKONSHA Tekonsha 50-85-313 Breakaway System with Push-to-Test LED (50-85-313)
- RTX Steel Wheel, Steel Wheel 17x7 5x114.3 ET40 CB64.1 Black (X47564)
- GATES Flex Fuel Regular Locking Fuel Cap, 31844Y (31844Y)
- GATES V-Ribbed Belt Serpentine Belt, K080408 (K080408)
- GATES Hi-Power II PowerBand V-Belts, 2/A74 (2/A74)
- GATES Classical Section Wrapped V-Belt, B118 (B118)
- GATES Truck & Bus V-Belt - Hub and Fan, TR28429 (TR28429)
- GATES Auto V-Belt, Industry Number 9650HD (9650HD)
- GATES Classical Section Wrapped V-Belt, C112 (C112)
- DAYCO Auto V-Belt, Industry Number 13A1500 (17590)
- Gates Automotive Belts