Shop All Automotive Belts
Gates
Fhp Medium Horse-Power V-Belt, 6853
Mfr # 6853
Zoro # G8950150
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Width 13 mm
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
- Type FHP Medium Horse-Power V-Belt
- Section 4L
- Angle 38 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6853
- Zoro # G8950150
- UPC # 72053004588
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 13 mm |
Top Width (in) | 0.5 |
Inlet Outside Diameter (in) | 53.18 |
Details
Item | V-Belt |
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance |
Type | FHP Medium Horse-Power V-Belt |
Section | 4L |
Angle | 38 Degrees |
Number of Strands | 1 |
Cord Material | Aramid |
Construction | Wrapped |
Belt Material | EPDM |
Outside Circumference (in) | 53 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Low Tone Horn, Air (820)
- MILTON Air Chuck, Dual Head 12", 1/4"FNPT (S-690-12)
- SWIVL-EZE Seat Plate Only (SP-15100)
- VELVAC 8.5" Convex Hd Chrome Off-Set Mount (708557)
- GATES Hi-Power II Belts, B107 (B107)
- GATES Premium OE Micro-V Belt-Fan, Alternator and Air Conditioning, K070677 (K070677)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K081177HD (K081177HD)
- GATES Auto V-Belt, Industry Number K081055HD (K081055HD)
- GATES Narrow Section Molded Notch V-Belt - Alternator, 3VX450 (3VX450)
- GATES Classical Section Wrapped V-Belt, B29 (B29)
- DAYCO Auto V-Belt, Industry Number 11A1005 (15395)
- Gates Automotive Belts