Shop All Automotive Belts
Gates
FHP MEDIUM HORSE-POWER V-BELT
Mfr # 6820
Zoro # G002043316
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
- Number of Strands 1
- Outside Circumference (in) 20
- Top Width 13 mm
- Section 4L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 6820
- Zoro # G002043316
- UPC # 72053004250
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 13 mm |
Inlet Outside Diameter (in) | 20.17 |
Top Width (in) | 0.5 |
Details
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance |
Number of Strands | 1 |
Outside Circumference (in) | 20 |
Section | 4L |
Angle | 38 Degrees |
Item | V-Belt |
Type | FHP Medium Horse-Power V-Belt |
Cord Material | Aramid |
Construction | Wrapped |
Belt Material | EPDM |
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Headsail Pre-Feeder (RF307)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 25% VLT (24” in x 50’ ft Roll) (425-305)
- PERFORMANCE TOOL 2 In Round Tire Gauge (W1450)
- BALDWIN FILTERS Lube Element, 5-15/16"L x 2-9/16"W x 7"H (P40021)
- GATES Super HC Molded Notch Belts, 3VX520 (3VX520)
- GATES Fhp Medium Horse-Power V-Belt, 6833 (6833)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX500 (2/3VX500)
- GATES Tri-Power Belts, AX86 (AX86)
- GATES Auto V-Belt, Industry Number K080720HD (K080720HD)
- GATES Auto V-Belt, Industry Number K080630HD (K080630HD)
- GATES Classical Section Wrapped V-Belt, B33 (B33)
- Gates Automotive Belts