Shop All Automotive Belts
Gates
Fhp Medium Horse-Power V-Belt, 6742
Mfr # 6742
Zoro # G8944112
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Width 10 mm
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
- Type FHP Medium Horse-Power V-Belt
- Number of Strands 1
- Cord Material Aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6742
- Zoro # G8944112
- UPC # 72053004120
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 10 mm |
Top Width (in) | 0.38 |
Inlet Outside Diameter (in) | 41.9 |
Details
Item | V-Belt |
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance |
Type | FHP Medium Horse-Power V-Belt |
Number of Strands | 1 |
Cord Material | Aramid |
Angle | 38 Degrees |
Outside Circumference (in) | 42 |
Belt Material | EPDM |
Construction | Wrapped |
Section | 3L |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS TOWING SOLUTIONS Bonded Trailer Wire, 1-1/4" L x 6" W (49915)
- REESE Safety Chain, 5000 lb., 36 In (7007600)
- E-Z-GO Battery Filling System, 2.5 gal. (616471)
- VALVOLINE Valvoline, 20W-50, Conventional, 1 Qt. (822344)
- GATES High Capacity V-Belt (Standard), 7300 (7300)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6732)
- GATES Tri-Power Belts, BX40 (BX40)
- GATES Tri-Power Belts, AX33 (AX33)
- GATES Classical Section Wrapped V-Belt, B75 (B75)
- GATES G-Force RedLine CVT Belts 46R5289 OEM 670527 1 15/32" x 54" (46R5289)
- STENS Oem Replacement Belt 265-594 For Husqvarna 585829901 (265-594)
- Gates Automotive Belts