Shop All Automotive Belts
Gates
FHP MEDIUM HORSE-POWER V-BELT
Mfr # 6740
Zoro # G502043632
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Type Wrapped
- Outside Length 40 in
- Top Width 0.38 in
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 6740
- Zoro # G502043632
- UPC # 72053004106
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Outside Length | 40 in |
Top Width | 0.38 in |
Inlet Outside Diameter (in) | 39.9 in |
Details
Item | V-Belt |
Belt Type | Wrapped |
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance |
Number of Strands | 1 |
Belt Material | EPDM |
Cord Material | Aramid |
Angle | 38 Degrees |
Section | 3L |
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTS SPRING Kit - Fenders, Half Tandem, 4 Rib, Stainless, 66in, With Brackets (TIKSR300-66DS)
- ECCO 5800 Rotating Strobe Beacon, Red, Halogen Lamp, 3BoltFlange Mount, 12 Vdc622 W, 49 A (5813R)
- SUNEX Padded Creeper Seat, Black/Red (8507)
- JJ KELLER Vehicle Inspection Form, 3 Ply, Carbonless (1999)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K060828Hd (K060828HD)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6845)
- GATES Classical Section Wrapped V-Belt, B65 (B65)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 7512 (7512)
- GATES Classical Section Wrapped V-Belt, B53 (B53)
- GATES Tri-Power Belts, AX51 (AX51)
- BANDO Auto Serpentine Belt, 8Pk1450 (8PK1450)
- Gates Automotive Belts