Shop All Automotive Belts
Gates
FHP MEDIUM HORSE-POWER V-BELT
Mfr # 6730
Zoro # G602043105
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
- Top Width 10 mm
- Top Width (in) 0.38
- Section 3L
- Angle 37 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 6730
- Zoro # G602043105
- UPC # 72053004007
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 10 mm |
Top Width (in) | 0.38 |
Inlet Outside Diameter (in) | 29.9 |
Details
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance |
Item | V-Belt |
Section | 3L |
Angle | 37 Degrees |
Number of Strands | 1 |
Type | FHP Medium Horse-Power V-Belt |
Belt Material | EPDM |
Cord Material | Aramid |
Outside Circumference (in) | 30 |
Construction | Wrapped |
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&N K&N Filters Che, 99-0624 (99-0624)
- ABRAMS Quackler Low Frequency Tone Siren Intersection Clearing System (add-on) (QLS-100)
- A & I PRODUCTS Radial Pin Clutch 3" x3" x8" (A-W357920-A)
- DRAW-TITE TRAILER JACK, SWIVEL MOUNT - TOP WIND, 10IN CLEARANCE; 5,000 LBS LIFT (1401480303)
- GATES Classical Section Wrapped V-Belt, B82 (B82)
- GATES Narrow Section Molded Notch Joined V-Bel, 2/5Vx830 (2/5VX830)
- GATES Tri-Power Belts, BX90 (BX90)
- GATES Tri-Power Belts, BX50 (BX50)
- GATES Classical Section Wrapped V-Belt - Air Conditioning, B90 (B90)
- GATES Tri-Power Belts, CX60 (CX60)
- GATES Premium OE Micro-V Belt - Alternator and Air Conditioning, K060470 (K060470)
- Gates Automotive Belts