Shop All Automotive Belts
Gates
FHP MEDIUM HORSE-POWER V-BELT
Mfr # 6726
Zoro # G202043147
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
- Belt Material EPDM
- Cord Material Aramid
- Number of Strands 1
- Inlet Outside Diameter (in) 25.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6726
- Zoro # G202043147
- UPC # 72053003963
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Inlet Outside Diameter (in) | 25.9 |
Top Width | 10 mm |
Top Width (in) | 0.38 |
Details
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance |
Belt Material | EPDM |
Cord Material | Aramid |
Number of Strands | 1 |
Item | V-Belt |
Section | 3L |
Outside Circumference (in) | 26 |
Construction | Wrapped |
Angle | 37 Degrees |
Type | FHP Medium Horse-Power V-Belt |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Frost Plug Heater, for CAT 3034 (11465)
- AFTERMARKET 61385 New Cab Heater Fan for Maradyne 9000 Series Heaters 12V 24V 32V And 36V (M-61385)
- DONALDSON Hydraulic Filter, Spin-On, P167162 (P167162)
- GROTE Rv Power Cord, 10 ft., 4/14 ga. W 12" Lead (81-0410)
- GATES Classical Section Wrapped V-Belt, A100 (A100)
- GATES Premium OE Micro-V Belt - Alternator and Air Conditioning, K050420 (K050420)
- GATES Fhp Medium Horse-Power V-Belt, 6867 (6867)
- GATES Classical Section Wrapped V-Belt, A103 (A103)
- GATES Hi-Power II Belts, C50 (C50)
- GATES Tri-Power Belts, AX52 (AX52)
- BANDO Auto Serpentine Belt, 5Pk2500 (5PK2500)
- Gates Automotive Belts