Shop All Automotive Belts
Gates
FHP MEDIUM HORSE-POWER V-BELT
Mfr # 6723
Zoro # G202043178
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
- Construction Wrapped
- Number of Strands 1
- Top Width (in) 0.38
- Section 3L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6723
- Zoro # G202043178
- UPC # 72053003932
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width (in) | 0.38 |
Inlet Outside Diameter (in) | 22.9 |
Top Width | 10 mm |
Details
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance |
Construction | Wrapped |
Number of Strands | 1 |
Section | 3L |
Outside Circumference (in) | 23 |
Belt Material | EPDM |
Cord Material | Aramid |
Item | V-Belt |
Angle | 37 Degrees |
Type | FHP Medium Horse-Power V-Belt |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-1/2 x 3-21/32 in. (PA3970)
- SNOWEX MD UTV Plow Control (90175)
- PETERSON MANUFACTURING STOP & TAIL (440)
- MIDWEST FASTENER 3/8"-16 Black Phosphate Coarse Thread Extruded Regular U Nuts 8PK (69245)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6963)
- GATES V-Ribbed Belt Serpentine Belt, K061420 (K061420)
- GATES High Capacity V-Belt(Standard) - Vacuum Pump, 7304 (7304)
- GATES Classical Section Wrapped V-Belt, B130 (B130)
- GATES Classical Section Molded Notch V-Belt, Bx93 (BX93)
- GATES G-Force RedLine CVT Belts 31R4573 OEM M173005 1 5/16" x 46 7/8" (31R4573)
- STENS Belt For Ariens 07213500, Ayp 5125R, Caseih A70227, C18918 Lawn Mowers (248-068)
- Gates Automotive Belts