Shop All Automotive Belts
Gates
Fhp Medium Horse-Power V-Belt, 6721
Mfr # 6721
Zoro # G8937900
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Width 10 mm
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
- Type FHP Medium Horse-Power V-Belt
- Section 3L
- Outside Circumference (in) 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6721
- Zoro # G8937900
- UPC # 72053003918
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 10 mm |
Top Width (in) | 0.38 |
Inlet Outside Diameter (in) | 20.9 |
Details
Item | V-Belt |
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance |
Type | FHP Medium Horse-Power V-Belt |
Section | 3L |
Outside Circumference (in) | 21 |
Angle | 37 Degrees |
Construction | Wrapped |
Belt Material | EPDM |
Cord Material | Aramid |
Number of Strands | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Compressor Kit-A/C, 19419918 (19419918)
- ABRAMS 2" in x 75' ft Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Lime Green (DOTC2 2 x 75-LG)
- PERFORMANCE TOOL Gm Door Spring Tool, W84603 (W84603)
- FOUR SEASONS O-Ring-Green 10 Pack, 24610 (24610)
- GATES Classical Section Molded Notch V-Belt, Bx84 (BX84)
- GATES Auto V-Belt, Industry Number K080740HD (K080740HD)
- GATES Premium OE Micro-V Belt - Fan and Air Conditioning, K060400 (K060400)
- GATES Fhp Low Horse-Power V-Belt, 2180 (2180)
- GATES Classical Section Wrapped V-Belt, B85 (B85)
- GATES Tri-Power Belts, AX26 (AX26)
- GATES Serpentine Belt Drive Component Kit, 90K-38157A (90K-38157A)
- Gates Automotive Belts