Shop All Automotive Belts
Gates
FHP MEDIUM HORSE-POWER V-BELT
Mfr # 6719
Zoro # G302043146
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
- Top Width 10 mm
- Inlet Outside Diameter (in) 18.9
- Outside Circumference (in) 19
- Construction Wrapped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6719
- Zoro # G302043146
- UPC # 72053003895
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 10 mm |
Inlet Outside Diameter (in) | 18.9 |
Top Width (in) | 0.38 |
Details
Features | Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance |
Outside Circumference (in) | 19 |
Construction | Wrapped |
Angle | 37 Degrees |
Number of Strands | 1 |
Belt Material | EPDM |
Section | 3L |
Cord Material | Aramid |
Type | FHP Medium Horse-Power V-Belt |
Item | V-Belt |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS 1 5/16" Square Slip Sleeve (w/ Grease Groove) 5" x3" x3" (A-500-2600)
- WALKER EXHAUST EXHAUST MUFFLER (17837)
- 3M Dirt Trap Protection Material, 36849, White, 4" x 300 ft, 6 per case (36849)
- AGS SAE Ratcheting Flare Nut Line Wrench-6 Contact Points-Strong OpenClose (LWSETFLEX-IMPERIAL)
- GATES Classical Section Wrapped V-Belt, B87 (B87)
- GATES Hi-Power II Belts, A108 (A108)
- GATES Classical Section Wrapped V-Belt, B68 (B68)
- GATES Premium OE Micro-V Belt - Fan, K080435 (K080435)
- GATES Narrow Section Molded Notch V-Belt, 5Vx860 (5VX860)
- GATES Super HC Molded Notch Belts, 5VX960 (5VX960)
- GATES Complete Serpentine Kit, 90K-38165 (90K-38165)
- Gates Automotive Belts