Shop All Automotive Belts
Gates
FHP LOW HORSE-POWER V-BELT
Mfr # 3270
Zoro # G402042407
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial Light Duty Applications, Usually Using Fractional Horsepower (FHP) Motors
- Features Proprietary Flex-Weave cover is a patented fabric construction, providing extended protection to the belt core from oil, contaminants and heat for longer belt life; Meets RMA oil and heat-resistant standards and static conductivity requirements; Flex-bonded cords are strongly forged to the belt body, resulting in equal load distribution, resistance to fatigue and shock loads and the absorption of bending stress without cord deterioration
- Thickness (in) 0.34
- Cross-Section 5L
- Recommended For Light-Duty Sheaves-Bored-to-Size, Light-Duty Sheaves-Bushed, Light-Duty Sheaves-Variable Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3270
- Zoro # G402042407
- UPC # 7205300706
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 26.92 |
Top Width (in) | 0.65 |
Details
Application | Industrial Light Duty Applications, Usually Using Fractional Horsepower (FHP) Motors |
Features | Proprietary Flex-Weave cover is a patented fabric construction, providing extended protection to the belt core from oil, contaminants and heat for longer belt life; Meets RMA oil and heat-resistant standards and static conductivity requirements; Flex-bonded cords are strongly forged to the belt body, resulting in equal load distribution, resistance to fatigue and shock loads and the absorption of bending stress without cord deterioration |
Thickness (in) | 0.34 |
Item | Belt |
Cross-Section | 5L |
Recommended For | Light-Duty Sheaves-Bored-to-Size, Light-Duty Sheaves-Bushed, Light-Duty Sheaves-Variable Pitch |
Outside Circumference (in) | 27.05 |
Angle | 34 Degrees |
Construction | Wrapped |
Cord Material | Polyester |
Type | FHP Low Horse-Power V-Belt |
Belt Material | EPDM |
Number of Strands | 1 |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH 99-98 Ram 2500/Ram 3500 Tie Rod End, Mds1456 (MDS1456)
- FEL-PRO Engine Intake Manifold Gasket Set, MS 91679 (MS 91679)
- LISLE PLIERS CLIC & CLIC-R CLAMP (LI55230)
- TRUCK-LITE Nyk-77 Corrosion Preventative Compound (98013)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6949)
- GATES Classical Section Wrapped V-Belt, B28 (B28)
- GATES Hi-Power II Belts, B111 (B111)
- GATES V-Ribbed Belt Serpentine Belt, K140345 (K140345)
- GATES Classical Section Wrapped V-Belt, B92 (B92)
- GATES Hi-Power II Belts, A133 (A133)
- STENS Oem Replacement Belt 265-929 For Toro 95-6151 (265-929)
- Gates Automotive Belts