Shop All Automotive Belts
Gates
FHP LOW HORSE-POWER V-BELT
Mfr # 3250
Zoro # G202043727
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Wrapped
- Outside Length 25 in
- Top Width 0.66 in
- Features Proprietary Flex-Weave cover provides extended protection to the belt core from oil, contaminants and heat for longer belt life; Meets RMA oil and heat-resistant standards and static conductivity requirements; Flex-bonded cords are strongly forged to the belt body
- Cord Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3250
- Zoro # G202043727
- UPC # 72053007039
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Outside Length | 25 in |
Top Width | 0.66 in |
Inlet Outside Diameter (in) | 24.94 in |
Details
Item | V-Belt |
Belt Type | Wrapped |
Features | Proprietary Flex-Weave cover provides extended protection to the belt core from oil, contaminants and heat for longer belt life; Meets RMA oil and heat-resistant standards and static conductivity requirements; Flex-bonded cords are strongly forged to the belt body |
Cord Material | Polyester |
Section | 5L |
Number of Strands | 1 |
Angle | 34 Degrees |
Belt Material | EPDM |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Solder Clamp, Pos, 4/0 Flag, PK5 (436340-005P)
- CENTRAL TOOLS Electronic Digital Rotor Gauge, 3M431 (CEN3M431)
- LUMAPRO Miniature Lamp, 68, 8.0W, G6, 13.5V, PK10 (68-10PK)
- GROTE Battery Cable, 1 ga., 3/8 In., 48In L (84-9572)
- GATES Accessory Drive Belt, 7340 (7340)
- GATES Super HC PowerBand Belts, 2/3V600 (2/3V600)
- GATES Premium OE Micro-V Belt, K060535 (K060535)
- GATES Classical Section Wrapped V-Belt, B93 (B93)
- GATES Fhp Medium Horse-Power V-Belt, 6721 (6721)
- GATES Hi-Power II Belts, B103 (B103)
- GATES Tri-Power Belts, AX53 (AX53)
- Gates Automotive Belts