Shop All Automotive Belts
Gates
FHP LOW HORSE-POWER V-BELT
Mfr # 2400
Zoro # G302041616
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial Light Duty Applications, Usually Using Fractional Horsepower (FHP) Motors
- Features Proprietary Flex-Weave cover is a patented fabric construction, providing extended protection to the belt core from oil, contaminants and heat for longer belt life; Meets RMA oil and heat-resistant standards and static conductivity requirements; Flex-bonded cords are strongly forged to the belt body, resulting in equal load distribution, resistance to fatigue and shock loads and the absorption of bending stress without cord deterioration
- Top Width (in) 0.52
- Cross-Section 4L
- Angle 37 Degrees
Product Information
- Brand Gates
- MFR # 2400
- Zoro # G302041616
- UPC # 7205300317
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width (in) | 0.52 |
Effective Length (in) | 39.95 |
Details
Application | Industrial Light Duty Applications, Usually Using Fractional Horsepower (FHP) Motors |
Features | Proprietary Flex-Weave cover is a patented fabric construction, providing extended protection to the belt core from oil, contaminants and heat for longer belt life; Meets RMA oil and heat-resistant standards and static conductivity requirements; Flex-bonded cords are strongly forged to the belt body, resulting in equal load distribution, resistance to fatigue and shock loads and the absorption of bending stress without cord deterioration |
Item | Belt |
Cross-Section | 4L |
Angle | 37 Degrees |
Recommended For | Light-Duty Sheaves-Bored-to-Size, Light-Duty Sheaves-Bushed, Light-Duty Sheaves-Variable Pitch |
Thickness (in) | 0.28 |
Outside Circumference (in) | 40.05 |
Number of Strands | 1 |
Belt Material | EPDM |
Cord Material | Polyester |
Construction | Wrapped |
Type | FHP Low Horse-Power V-Belt |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for JOHN DEERE MIA10946 STARTER (MIA10946 STARTER)
- WIX FILTERS Engine Oil Filter #Wix 51748 (51748)
- SUPERCOOL A/C Compressor PAG Lubricant, w/UV Dye Plastic Bottle Red/Yellow Tint (P150-32D)
- DAYCO 73-10 NUMEROUS APPLICATIONS (80401)
- GATES Premium OE Micro-V Belt, K061005 (K061005)
- GATES Premium OE Dual Sided Micro-V Belt, DK060472 (DK060472)
- GATES Classical Section Wrapped V-Belt, A25 (A25)
- GATES V-Belts Hc41 13/32 X 58 1/8 Roadmax Belt, 15573Ap (15573AP)
- GATES Auto V-Belt, Industry Number K080720HD (K080720HD)
- GATES Classical Section Molded Notch V-Belt, Ax23 (AX23)
- DAYCO Utility Belt V-Belt, Ax31 (AX31)
- Gates Automotive Belts