Shop All Automotive Belts
Gates
FHP LOW HORSE-POWER V-BELT
Mfr # 2350
Zoro # G402041424
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Proprietary Flex-Weave cover is a patented fabric construction, providing extended protection to the belt core from oil, contaminants and heat for longer belt life; Meets RMA oil and heat-resistant standards and static conductivity requirements; Flex-bonded cords are strongly forged to the belt body, resulting in equal load distribution, resistance to fatigue and shock loads and the absorption of bending stress without cord deterioration
- Application Industrial Light Duty Applications, Usually Using Fractional Horsepower (FHP) Motors
- Thickness (in) 0.28
- Cross-Section 4L
- Outside Circumference (in) 35.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2350
- Zoro # G402041424
- UPC # 7205300305
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 34.96 |
Top Width (in) | 0.52 |
Details
Features | Proprietary Flex-Weave cover is a patented fabric construction, providing extended protection to the belt core from oil, contaminants and heat for longer belt life; Meets RMA oil and heat-resistant standards and static conductivity requirements; Flex-bonded cords are strongly forged to the belt body, resulting in equal load distribution, resistance to fatigue and shock loads and the absorption of bending stress without cord deterioration |
Application | Industrial Light Duty Applications, Usually Using Fractional Horsepower (FHP) Motors |
Thickness (in) | 0.28 |
Cross-Section | 4L |
Outside Circumference (in) | 35.05 |
Item | Belt |
Angle | 37 Degrees |
Recommended For | Light-Duty Sheaves-Bored-to-Size, Light-Duty Sheaves-Bushed, Light-Duty Sheaves-Variable Pitch |
Type | FHP Low Horse-Power V-Belt |
Number of Strands | 1 |
Belt Material | EPDM |
Cord Material | Polyester |
Construction | Wrapped |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12158 (12158)
- WESTWARD Booster Cable, SD, 4 AWG, 16 Ft, 285 Amp (5RXG3)
- WIX FILTERS Cartridge Lube Filter, 24949 (24949)
- PACER GROUP Pacer Black 3/0 AWG Battery Cable, 25' (WUL3/0BK-25)
- GATES Tri-Power Belts, AX43 (AX43)
- GATES FHP LOW HORSE-POWER V-BELT (1480)
- GATES Classical Section Wrapped V-Belt, B95 (B95)
- GATES Classical Section Molded Notch V-Belt, Bx45 (BX45)
- GATES Classical Section Wrapped V-Belt, B44 (B44)
- GATES Premium OE Micro-V Belt - Fan and Alternator, K080537 (K080537)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6947)
- Gates Automotive Belts