Shop All Automotive Belts
Gates
FHP LOW HORSE-POWER V-BELT
Mfr # 1480
Zoro # G702043210
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Proprietary Flex-Weave cover provides extended protection to the belt core from oil, contaminants and heat for longer belt life; Meets RMA oil and heat-resistant standards and static conductivity requirements; Flex-bonded cords are strongly forged to the belt body
- Top Width 10 mm
- Outside Circumference (in) 48
- Section 3L
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1480
- Zoro # G702043210
- UPC # 72053001778
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 10 mm |
Inlet Outside Diameter (in) | 47.68 |
Top Width (in) | 0.38 |
Details
Features | Proprietary Flex-Weave cover provides extended protection to the belt core from oil, contaminants and heat for longer belt life; Meets RMA oil and heat-resistant standards and static conductivity requirements; Flex-bonded cords are strongly forged to the belt body |
Outside Circumference (in) | 48 |
Section | 3L |
Number of Strands | 1 |
Belt Material | EPDM |
Construction | Wrapped |
Item | V-Belt |
Angle | 38 Degrees |
Type | FHP Low Horse-Power V-Belt |
Cord Material | Polyester |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FENDER COVERS A3 Black Double Sided 18 1/2" X 23" (MFC-A3B)
- QUICKCABLE Mini Fuse Tab Adapter, PK10 (169147-2010)
- MEGUIARS WAX High Gloss Tire Gel, 16 Ounce (G7516)
- TRUST Microfiber Mop, White, PK500 (TMMP446X16)
- GATES Classical Section Wrapped V-Belt, B118 (B118)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6978)
- GATES Tri-Power Belts, AX58 (AX58)
- GATES Auto V-Belt, Industry Number 9620HD (9620HD)
- GATES Classical Section Wrapped V-Belt, B47 (B47)
- GATES Super HC Molded Notch Belts, 5VX960 (5VX960)
- STENS Mtd V-Belt For Cub Cadet 190-336-100 Sgt, 13A-208M100 266-171 954-3041 (266-171)
- Gates Automotive Belts