Shop All Hydraulic Hose Fittings
Gates
Female Jic 37 Flare Swivel To Male Pipe Coupl/Adapter, G60520-1616
Mfr # G60520-1616
Zoro # G2005629
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Female JIC 37 Flare Swivel to Male Pipe NPTF
- Fitting Thread Size 1 1"-11-1/2
- Fitting Thread Size 2 1-5/16"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # G60520-1616
- Zoro # G2005629
- Country of Origin Unknown
- Category Hydraulic Hose Fittings
Dimensions
Fitting Thread Size 1 | 1"-11-1/2 |
Fitting Thread Size 2 | 1-5/16"-12 |
Details
Item | Hydraulic Adapter |
Fitting Connection Type | Female JIC 37 Flare Swivel to Male Pipe NPTF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SK, 1-11/16" Bore (SK-1-11/16)
- SMC Flow Control Valve, 6mm Tube, M5 x 0.8 (AS1211F-M5-06D)
- BAILEY D03 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229313)
- ARO Filter, 2000Srs, Npt, F35342-410 (F35342-410)
- GATES Hydraulic Adapter-Sae To Sae, G60144-0606 (G60144-0606)
- GATES Hydraulic Adapter-Sae To Sae, G60140-0406 (G60140-0406)
- GATES Hydraulic Coupling-Polarseal Ii (Acc), G46590-0810 (G46590-0810)
- GATES MegaCrimp Couplings (4G-6MJ)
- GATES MegaCrimp Couplings (6G-6FP)
- GATES Hydraulic Coupling-Megacrimp, G25645-0610 (G25645-0610)
- BRENNAN INDUSTRIES 16MJ-24MORB Straight (6400-16-24-O)
- Gates Hydraulic Hose Fittings