Shop All Automotive Water Pumps
Gates
Engine Water Pump, 43562
Mfr # 43562
Zoro # G6704395
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket, Plug, Tube; Pulley
- Housing Material Cast Aluminum
- Drive Type Accessory Belt
- Impeller Material Plastic
- Number of Outlets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 43562
- Zoro # G6704395
- UPC # 770075703792
- Country of Origin China
- Category Automotive Water Pumps
Details
Includes | Gasket, Plug, Tube; Pulley |
Housing Material | Cast Aluminum |
Drive Type | Accessory Belt |
Item | Water Pump |
Impeller Material | Plastic |
Number of Outlets | 1 |
Impeller Rotation | Standard |
Description
Gates Water Pumps are recognized in the industry for their durability and superior quality. Every Gates Water Pump is constructed with premium alloy materials and a 100% functional test of seals and bearings along with a 100% leakage test for both the casting and assembled Water Pump. We are committed to selling the highest quality new, never remanufactured, water pumps in the aftermarket. Our goal is to provide our customers with worry-free operation for the life of their vehicle.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Inflator Gauge, Analog, Kwik Grip Chuck (572A)
- FLEX NORTH AMERICA Polishing Pad, 6" Size, Hook-and-Loop (487988)
- DORMAN Drum Brake Wheel Cylinder - Rear Left, W35325 (W35325)
- A & I PRODUCTS Isolator; Cab Mount, Lower 5" x5" x3" (A-RE62910)
- GATES 42200 Water Pump(Standard) (42200)
- GATES Engine Water Pump, 42111HD (42111HD)
- GATES Water Pump(Standard) - Main, 42081 (42081)
- GATES Water Pump(Standard), 43101 (43101)
- GATES Engine Water Pump 1971-1973 Ford Pinto 1.6L, 42050 (42050)
- GATES Water Pump(Standard), 44405 (44405)
- LIPPERT 689052 3.3 GPM Flow-Max Fresh Water Pump; 12V (689052)
- Gates Automotive Water Pumps