Shop All Automotive Water Pumps
Gates
Engine Water Pump, 42291
Mfr # 42291
Zoro # G6744620
product price: $79.09
/ea
Free Shipping & Returns
$79.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Cast Iron
- Includes O-Ring, Bushing, Pulley
- Drive Type Accessory Belt
- Impeller Material Plastic
- Impeller Rotation Reverse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 42291
- Zoro # G6744620
- UPC # 770075431848
- Country of Origin China
- Category Automotive Water Pumps
Dimensions
Pulley Outside Diameter (mm) | 88 |
Details
Housing Material | Cast Iron |
Includes | O-Ring, Bushing, Pulley |
Drive Type | Accessory Belt |
Impeller Material | Plastic |
Item | Water Pump |
Impeller Rotation | Reverse |
Number of Strands | 88 |
Description
Gates Water Pumps are recognized in the industry for their durability and superior quality. Every Gates Water Pump is constructed with premium alloy materials and a 100% functional test of seals and bearings along with a 100% leakage test for both the casting and assembled Water Pump. We are committed to selling the highest quality new, never remanufactured, water pumps in the aftermarket. Our goal is to provide our customers with worry-free operation for the life of their vehicle.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH No Drill Mud Flaps, Black, 110009-120001 (110009-120001)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-13/16 x 7-1/32 In (PF7895)
- SKYJACKER REAR BRAKE LN 73-87 GM 6-8" (RBL20)
- GATES Super HC Belts, 8V2120 (8V2120)
- GATES Water Pump(Standard), 44405 (44405)
- GATES Water Pump(Standard) - Main, 42081 (42081)
- GATES Water Pump(Standard), 43101 (43101)
- GATES Engine Water Pump 1991-1993 Pontiac LeMans 1.6L, 41080 (41080)
- GATES Water Pump(Standard), 43263 (43263)
- GATES Water Pump(Standard), 45005 (45005)
- GATES Timing Component Kit W/Water Pump, Tckwp286 (TCKWP286)
- Gates Automotive Water Pumps