Shop All Automotive Water Pumps
Gates
Engine Water Pump 1971-1973 Ford Pinto 1.6L, 42050
Mfr # 42050
Zoro # G6819170
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket
- Housing Material Cast Aluminum
- Impeller Material Cast Iron
- Drive Type Accessory Belt
- Number of Outlets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 42050
- Zoro # G6819170
- UPC # 72053779189
- Country of Origin China
- Category Automotive Water Pumps
Details
Includes | Gasket |
Housing Material | Cast Aluminum |
Item | Water Pump |
Impeller Material | Cast Iron |
Drive Type | Accessory Belt |
Number of Outlets | 2 |
Impeller Rotation | Standard |
Description
Gates Water Pumps are recognized in the industry for their durability and superior quality. Every Gates Water Pump is constructed with premium alloy materials and a 100% functional test of seals and bearings along with a 100% leakage test for both the casting and assembled Water Pump. We are committed to selling the highest quality new, never remanufactured, water pumps in the aftermarket. Our goal is to provide our customers with worry-free operation for the life of their vehicle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Rear Axle Gasket, 12579 (12579)
- ARMOR ALL Cleanr Wheel 24Oz (78090)
- DEXTER AXLE Double Lip Type, 1.72" Inside Diameter, 2.565" Outside Diameter, Rubber (010-019-00)
- JOHNSON PUMP Proline 1000 Gph Bilge Pump (22102)
- GATES Water Pump(Standard), 43263 (43263)
- GATES Engine Water Pump 1990-1995 Acura Integra 1.8L, 41041 (41041)
- GATES Engine Water Pump, 44057HD (44057HD)
- GATES Water Pump(Standard), 43101 (43101)
- GATES 42200 Water Pump(Standard) (42200)
- GATES Water PumpStandard, Gates 44002 Water PumpStandard (44002)
- STIEBEL ELTRON Water Heater, Heat Pump, 58 gal. (233058)
- Gates Automotive Water Pumps