Shop All Engine Crankcase Breather Hoses
Gates
Engine Crankcase Breather Hose, EMH259
Mfr # EMH259
Zoro # G6681934
product price: $99.45
/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Number of Quick Connectors 2
- Number of Quick Connect Fittings 2
- Features Temperature Range: -40 to 275°F; Resistant to fuel vapors and oil; Meets SAE J30R7 specifications; Protective Sleeve; Molded
- Housing Length (mm) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EMH259
- Zoro # G6681934
- UPC # 770075769385
- Country of Origin Turkey
- Category Engine Crankcase Breather Hoses
Dimensions
Housing Length (mm) | 1 |
Centerline Length (in) | 16 |
End 1 Inside Diameter (in) | 0.47 |
Inside Diameter (in) | 0.47 |
Details
Material | Plastic |
Number of Quick Connectors | 2 |
Number of Quick Connect Fittings | 2 |
Item | Emission Hose |
Features | Temperature Range: -40 to 275°F; Resistant to fuel vapors and oil; Meets SAE J30R7 specifications; Protective Sleeve; Molded |
Grade Type | OE Exact |
Description
Gates OE Exact Crankcase Ventilation and Emission Hose is constructed from high quality materials for durability and maximum service life. Replacement hose effectively restores the emission system to proper operation and performance.Meets SAE J30R7 specifications.Resistant to fuel vapors and oil.Temperature range: -40°F (-40°C) to +275°F (+135°C).Direct replacement ensures exact fit and easy installation.Gates - Driven By Possibility
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Progressive Industries Class T Fuse Block With Insulating Cover, 400A (5502100)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 15% VLT (60” in x 100’ ft Roll) (CAR-60-100-15)
- SPEC-D TUNING 03-05 Toyota 4Runner Halo LED Projector Black (2LHP-4RUN03JM-TM)
- JUSTRITE Drum Funnel, Nonflammables (28680)
- GATES Emission Control Hose - Valve Cover To Intake Tube, EMH110 (EMH110)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Emission Control Hose - PCV Valve To Intake, EMH176 (EMH176)
- GATES Emission Control Hose, Gates Emh337 (EMH337)
- GATES Engine Crankcase Breather Hose, EMH257 (EMH257)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- Gates Engine Crankcase Breather Hoses