Shop All Engine Crankcase Breather Hoses
Gates
Engine Crankcase Breather Hose, EMH258
Mfr # EMH258
Zoro # G6681970
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Centerline Length (in) 17.875
- Temperature Range -40 to 275°F
- Hose Inside Diameter (in) 0.635
- Inside Diameter 2 (in) 0.6
- Grade Type OE Exact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EMH258
- Zoro # G6681970
- UPC # 770075731573
- Country of Origin Turkey
- Category Engine Crankcase Breather Hoses
Dimensions
Centerline Length (in) | 17.875 |
Hose Inside Diameter (in) | 0.635 |
Inside Diameter 2 (in) | 0.6 |
End 2 Inside Diameter | 15 mm |
End 1 Inside Diameter | 16 mm |
Details
Temperature Range | -40 to 275°F |
Item | Emission Control Hose |
Grade Type | OE Exact |
Material | Rubber |
Features | Temperature Range: -40 to 275°F; Resistant to fuel vapors and oil; Meets SAE J30R7 specifications, Molded |
Description
Gates OE Exact Crankcase Ventilation and Emission Hose is constructed from high quality materials for durability and maximum service life. Replacement hose effectively restores the emission system to proper operation and performance.Meets SAE J30R7 specifications.Resistant to fuel vapors and oil.Temperature range: -40°F (-40°C) to +275°F (+135°C).Direct replacement ensures exact fit and easy installation.Gates - Driven By Possibility
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ Ev Ground/Pump Panel Light (TQ E10-W000-1)
- ATTWOOD Attwood 39204 Snap-Lock 1.77" Pro-Post Power Pedestal with Integral Seat Mount - 24" to 30" (39204)
- CURT Replacment Swvl Jck Male Pipe Mnt, 9/16" Pin (28931)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47345)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- GATES Emission Control Hose - PCV Valve To Intake, EMH176 (EMH176)
- GATES Engine Crankcase Breather Hose, EMH257 (EMH257)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- GATES Emission Control Hose, Gates Emh337 (EMH337)
- URO PARTS ENGINE CRANKCASE BREATHER HOSE (11151524087)
- Gates Engine Crankcase Breather Hoses