Shop All Engine Crankcase Breather Hoses
Gates
Engine Crankcase Breather Hose, EMH240
Mfr # EMH240
Zoro # G6818294
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range -40 to 275°F
- Number of Branches 1
- Inside Diameter 2 (in) 0.198
- Centerline Length (in) 22
- Inside Diameter 3 (in) 0.357
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EMH240
- Zoro # G6818294
- UPC # 770075721543
- Country of Origin China
- Category Engine Crankcase Breather Hoses
Dimensions
Inside Diameter 2 (in) | 0.198 |
Centerline Length (in) | 22 |
Inside Diameter 3 (in) | 0.357 |
Hose Inside Diameter (in) | 0.363 |
End 2 Inside Diameter | 5 mm |
End 1 Inside Diameter | 9 mm |
Details
Temperature Range | -40 to 275°F |
Number of Branches | 1 |
Item | Emission Control Hose |
Grade Type | OE Exact |
Features | Temperature Range: -40 to 275°F; Resistant to fuel vapors and oil; Meets SAE J30R7 specifications, Molded |
Material | Plastic, Rubber |
Description
Gates OE Exact Crankcase Ventilation and Emission Hose is constructed from high quality materials for durability and maximum service life. Replacement hose effectively restores the emission system to proper operation and performance.Meets SAE J30R7 specifications.Resistant to fuel vapors and oil.Temperature range: -40°F (-40°C) to +275°F (+135°C).Direct replacement ensures exact fit and easy installation.Gates - Driven By Possibility
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Alternator For Ford F600 / F700 / F800 / F900 Trucks Ezht-10346-Db; Afd0004 (400-14134)
- MAXXIMA RED LED EMERGENCY FLASHER (SDL-52-A)
- CURT Front Mount Hitch w/2" Receiver, 33055 (33055)
- SUR&R Union, Compression Type, Brass, PK2 (ABE200)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Emission Control Hose, Gates Emh337 (EMH337)
- GATES Emission Control Hose - PCV Valve To Intake, EMH176 (EMH176)
- GATES Emission Control Hose - Valve Cover To Intake Tube, EMH110 (EMH110)
- GATES Engine Crankcase Breather Hose 2003-2005 Lincoln LS, EMH155 (EMH155)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- Gates Fuel & Emission Hoses