Shop All Engine Crankcase Breather Hoses
Gates
Engine Crankcase Breather Hose, EMH235
Mfr # EMH235
Zoro # G6822801
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Branches 1
- Hose Inside Diameter (in) 0.46
- Centerline Length (in) 14.5
- Inside Diameter 2 (in) 0.25
- Temperature Range -40 to 275°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # EMH235
- Zoro # G6822801
- UPC # 770075701347
- Country of Origin China
- Category Engine Crankcase Breather Hoses
Dimensions
Hose Inside Diameter (in) | 0.46 |
Centerline Length (in) | 14.5 |
Inside Diameter 2 (in) | 0.25 |
End 2 Inside Diameter | 6 mm |
End 1 Inside Diameter | 12 mm |
Details
Number of Branches | 1 |
Item | Emission Control Hose |
Temperature Range | -40 to 275°F |
Features | Temperature Range: -40 to 275°F; Resistant to fuel vapors and oil; Meets SAE J30R7 specifications, Molded |
Grade Type | OE Exact |
Material | Plastic, Rubber |
Description
Gates OE Exact Crankcase Ventilation and Emission Hose is constructed from high quality materials for durability and maximum service life. Replacement hose effectively restores the emission system to proper operation and performance.Meets SAE J30R7 specifications.Resistant to fuel vapors and oil.Temperature range: -40°F (-40°C) to +275°F (+135°C).Direct replacement ensures exact fit and easy installation.Gates - Driven By Possibility
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED V FOWLER CO Disc And Rotor/Ball Joint Gage W/ X-Proof Ip54 Ind (72-520-767)
- GROTE Bullet Connector, 12-10 Ga, .195", PK100 (83-2560)
- KEN-TOOL T9518 18"PASSENGR COMBO 4WAY LUG WR (KT35637)
- GKN/LOEBRO Cv Boot Kit, 305637 (305637)
- GATES Emission Control Hose - PCV Valve To Intake, EMH176 (EMH176)
- GATES Engine Crankcase Breather Hose, EMH257 (EMH257)
- GATES Engine Crankcase Breather Hose 2004-2011 Ford Ranger, EMH267 (EMH267)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Emission Control Hose, Gates Emh337 (EMH337)
- Gates Fuel & Emission Hoses