Shop All Engine Crankcase Breather Hoses
Gates
Engine Crankcase Breather Hose, EMH230
Mfr # EMH230
Zoro # G6817673
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range -40 to 275°F
- Inside Diameter 2 (in) 0.461
- Number of Branches 1
- Hose Inside Diameter (in) 0.445
- Features Protective Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EMH230
- Zoro # G6817673
- UPC # 770075742784
- Country of Origin China
- Category Engine Crankcase Breather Hoses
Dimensions
Inside Diameter 2 (in) | 0.461 |
Hose Inside Diameter (in) | 0.445 |
Centerline Length (in) | 22.5 |
Inside Diameter 3 (in) | 0.461 |
End 2 Inside Diameter | 12 mm |
End 1 Inside Diameter | 11 mm |
Details
Temperature Range | -40 to 275°F |
Number of Branches | 1 |
Item | Emission Control Hose |
Features | Protective Sleeve |
Number of Quick Connectors | 3 |
Description
Gates OE Exact Crankcase Ventilation and Emission Hose is constructed from high quality materials for durability and maximum service life. Replacement hose effectively restores the emission system to proper operation and performance.Meets SAE J30R7 specifications.Resistant to fuel vapors and oil.Temperature range: -40°F (-40°C) to +275°F (+135°C).Direct replacement ensures exact fit and easy installation.Gates - Driven By Possibility
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS Funnel, 3 qt., 9-1/4inH x x9-1/4inL (BF60)
- GB REMANUFACTURING Fuel Injector Seal Kit, 8-059 (8-059)
- CPS PRODUCTS Pag 46 Cartridge - 1 Oz. (399046YF)
- ILC Replacement for Square D Dl1bl120 replacement light bulb lamp, 2PK (DL1BL120 SQUARE D)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- GATES Emission Control Hose - Valve Cover To Intake Tube, EMH110 (EMH110)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Engine Crankcase Breather Hose 2006-2009 Ford Fusion 2.3L, EMH204 (EMH204)
- GATES Engine Crankcase Breather Hose 2003-2005 Lincoln LS, EMH155 (EMH155)
- GATES Engine Crankcase Breather Hose, EMH257 (EMH257)
- Gates Fuel & Emission Hoses