Shop All Engine Crankcase Breather Hoses
Gates
Engine Crankcase Breather Hose, EMH207
Mfr # EMH207
Zoro # G6674934
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Centerline Length (in) 3.8125
- Hose Inside Diameter (in) 0.35
- Temperature Range -40 to 275°F
- Grade Type OE Exact
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EMH207
- Zoro # G6674934
- UPC # 770075720102
- Country of Origin Unknown
- Category Engine Crankcase Breather Hoses
Dimensions
Centerline Length (in) | 3.8125 |
Hose Inside Diameter (in) | 0.35 |
End 1 Inside Diameter | 9 mm |
Details
Item | Emission Control Hose |
Temperature Range | -40 to 275°F |
Grade Type | OE Exact |
Material | Rubber |
Features | Temperature Range: -40 to 275°F; Resistant to fuel vapors and oil; Meets SAE J30R7 specifications, Molded |
Description
Gates OE Exact Crankcase Ventilation and Emission Hose is constructed from high quality materials for durability and maximum service life. Replacement hose effectively restores the emission system to proper operation and performance.Meets SAE J30R7 specifications.Resistant to fuel vapors and oil.Temperature range: -40°F (-40°C) to +275°F (+135°C).Direct replacement ensures exact fit and easy installation.Gates - Driven By Possibility
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Needle Bearing, B1816 (B1816)
- VESTIL Mechanical Machinery Jack, 1.5 Ton (MMJ-3)
- BOSCH 4 Way Battery Post Cleaner (4612)
- CARRAND Carrand 93007 Pacific Coast Car Duster (C51-93007)
- GATES Emission Control Hose - Valve Cover To Intake Tube, EMH110 (EMH110)
- GATES Engine Crankcase Breather Hose 2006-2009 Ford Fusion 2.3L, EMH204 (EMH204)
- GATES Engine Crankcase Breather Hose 2003-2005 Lincoln LS, EMH155 (EMH155)
- GATES Emission Control Hose, Gates Emh337 (EMH337)
- GATES Emission Control Hose - PCV Valve To Intake, EMH176 (EMH176)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- Gates Fuel & Emission Hoses