Shop All Engine Crankcase Breather Hoses
Gates
Engine Crankcase Breather Hose, EMH206
Mfr # EMH206
Zoro # G6707119
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Diameter (in) 0.635
- Temperature Range -40 to 275°F
- Centerline Length (in) 11.25
- Features Protective Sleeve
- Grade Type OE Exact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EMH206
- Zoro # G6707119
- UPC # 770075718604
- Country of Origin United States
- Category Engine Crankcase Breather Hoses
Dimensions
Hose Inside Diameter (in) | 0.635 |
Centerline Length (in) | 11.25 |
End 1 Inside Diameter | 16 mm |
Details
Temperature Range | -40 to 275°F |
Item | Emission Control Hose |
Features | Protective Sleeve |
Grade Type | OE Exact |
Number of Quick Connect Fittings | 2 |
Material | Plastic |
Number of Quick Connectors | 2 |
Description
Gates OE Exact Crankcase Ventilation and Emission Hose is constructed from high quality materials for durability and maximum service life. Replacement hose effectively restores the emission system to proper operation and performance.Meets SAE J30R7 specifications.Resistant to fuel vapors and oil.Temperature range: -40°F (-40°C) to +275°F (+135°C).Direct replacement ensures exact fit and easy installation.Gates - Driven By Possibility
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 6.5X16 Black Pillow Back Mirror (705101)
- ECCO Led Beacon, 12-24Vdc, 11 Patterns, Clear (7960CC)
- A & I PRODUCTS AL662-CO Connector Link 2" x1.5" x0.6" (A-AL662CO)
- ARNOTT Coil Spring Conversion Kit, C-3020 (C-3020)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- GATES Emission Control Hose, Gates Emh337 (EMH337)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Emission Control Hose - Valve Cover To Intake Tube, EMH110 (EMH110)
- GATES Engine Crankcase Breather Hose 2006-2009 Ford Fusion 2.3L, EMH204 (EMH204)
- GATES Engine Crankcase Breather Hose, EMH257 (EMH257)
- Gates Fuel & Emission Hoses