Shop All Engine Crankcase Breather Hoses
Gates
Engine Crankcase Breather Hose, EMH157
Mfr # EMH157
Zoro # G6843759
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Centerline Length (in) 17.25
- Temperature Range -40 to 275°F
- Hose Inside Diameter (in) 0.58
- Features Protective Sleeve
- End 1 Inside Diameter 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EMH157
- Zoro # G6843759
- UPC # 770075625254
- Country of Origin United States
- Category Engine Crankcase Breather Hoses
Dimensions
Centerline Length (in) | 17.25 |
Hose Inside Diameter (in) | 0.58 |
End 1 Inside Diameter | 15 mm |
Details
Temperature Range | -40 to 275°F |
Item | Emission Control Hose |
Features | Protective Sleeve |
Grade Type | OE Exact |
Material | Plastic, Rubber |
Description
Gates OE Exact Crankcase Ventilation and Emission Hose is constructed from high quality materials for durability and maximum service life. Replacement hose effectively restores the emission system to proper operation and performance.Meets SAE J30R7 specifications.Resistant to fuel vapors and oil.Temperature range: -40°F (-40°C) to +275°F (+135°C).Direct replacement ensures exact fit and easy installation.Gates - Driven By Possibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA Wiper Blade 22 Standard Single, 9Xw398114022 (9XW398114022)
- FLOW-RITE Flow-Rite MA-103 Livewell ProTimer - Standard (MA-103)
- WAGNER BRAKES QuickStop Drum Brake Shoe - Front, Z154R (Z154R)
- ANCOR Super Flex Audio Cable - 16/2 - 100' (142610)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Engine Crankcase Breather Hose 2003-2005 Lincoln LS, EMH155 (EMH155)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- GATES Engine Crankcase Breather Hose, EMH257 (EMH257)
- GATES Emission Control Hose - PCV Valve To Intake, EMH176 (EMH176)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- Gates Engine Crankcase Breather Hoses