Shop All Engine Crankcase Breather Hoses
Gates
Engine Crankcase Breather Hose, EMH150
Mfr # EMH150
Zoro # G6755979
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Plastic, Rubber
- Number of Quick Connectors 1
- Inside Diameter (in) 0.38, 0.25
- Number of Quick Connect Fittings 1
- End 1 Inside Diameter (in) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EMH150
- Zoro # G6755979
- UPC # 770075780113
- Country of Origin China
- Category Engine Crankcase Breather Hoses
Dimensions
Inside Diameter (in) | 0.38, 0.25 |
End 1 Inside Diameter (in) | 0.25 |
Housing Length (mm) | 1 |
End 2 Inside Diameter | 0.38 in |
Centerline Length (in) | 22.375 |
Details
Material | Steel, Plastic, Rubber |
Number of Quick Connectors | 1 |
Number of Quick Connect Fittings | 1 |
Features | Temperature Range: -40 to 275°F; Resistant to fuel vapors and oil; Meets SAE J30R7 specifications, Molded |
Item | Emission Hose |
Grade Type | OE Exact |
Description
Gates engine crankcase breather hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine crankcase breather hose's for virtually every automobile on the road today. Gates engine crankcase breather hose's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 3-9/32 x 7-1/4 in. (PA3664-FN)
- DB ELECTRICAL Starter For Onan Lister Petter Generator Sets 191-2213 228000-6090; Snd0473 (410-52460)
- BOATBUCKLE F12066 SS Kwik-Lok Transom Tie-Downs, 2 x 4Ft, 2 packs/case, PK2 (F12066)
- CTR Suspension Stabilizer Bar Link, CL0277L (CL0277L)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Emission Control Hose, Gates Emh337 (EMH337)
- GATES Emission Control Hose - PCV Valve To Intake, EMH176 (EMH176)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- GATES Emission Control Hose - Valve Cover To Intake Tube, EMH110 (EMH110)
- GATES Engine Crankcase Breather Hose 2006-2009 Ford Fusion 2.3L, EMH204 (EMH204)
- GATES Engine Crankcase Breather Hose 2003-2005 Lincoln LS, EMH155 (EMH155)
- Gates Fuel & Emission Hoses