Shop All Engine Crankcase Breather Hoses
Gates
Engine Crankcase Breather Hose, EMH147
Mfr # EMH147
Zoro # G6756405
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Diameter (in) 0.43
- Temperature Range -40 to 275°F
- Centerline Length (in) 9
- Material Rubber
- Grade Type OE Exact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EMH147
- Zoro # G6756405
- UPC # 770075615491
- Country of Origin Turkey
- Category Engine Crankcase Breather Hoses
Dimensions
Hose Inside Diameter (in) | 0.43 |
Centerline Length (in) | 9 |
End 1 Inside Diameter | 11 mm |
Details
Temperature Range | -40 to 275°F |
Item | Emission Control Hose |
Material | Rubber |
Grade Type | OE Exact |
Features | Temperature Range: -40 to 275°F; Resistant to fuel vapors and oil; Meets SAE J30R7 specifications, Molded |
Description
Gates OE Exact Crankcase Ventilation and Emission Hose is constructed from high quality materials for durability and maximum service life. Replacement hose effectively restores the emission system to proper operation and performance.Meets SAE J30R7 specifications.Resistant to fuel vapors and oil.Temperature range: -40°F (-40°C) to +275°F (+135°C).Direct replacement ensures exact fit and easy installation.Gates - Driven By Possibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR LRB, Trlr Tre Asmbly, Intgrl Hub, 4.80"- 8" (80151)
- STENS Ignition Switch For Ariens 1340H 1440G 1540H 1640H Ezr1540 430-110 (430-110)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 4-17/32 In (BT8416)
- BUYERS PRODUCTS Zinc Tapered Bolt-On Stake Pocket - 1.5x3 Inch Inside Top/1.5x2.88 Inch Bottom (B2374GZ)
- GATES Engine Crankcase Breather Hose 2004-2011 Ford Ranger, EMH267 (EMH267)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Emission Control Hose, Gates Emh337 (EMH337)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- GATES Engine Crankcase Breather Hose, EMH257 (EMH257)
- GATES Emission Control Hose - PCV Valve To Intake, EMH176 (EMH176)
- Gates Engine Crankcase Breather Hoses