Shop All Engine Crankcase Breather Hoses
Gates
Engine Crankcase Breather Hose, EMH102
Mfr # EMH102
Zoro # G6799333
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features PCV Valve, Protective Sleeve
- Centerline Length (in) 26.25
- Hose Inside Diameter (in) 0.365
- Inside Diameter 2 (in) 0.665
- Temperature Range -40 to 275°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EMH102
- Zoro # G6799333
- UPC # 770075689539
- Country of Origin China
- Category Engine Crankcase Breather Hoses
Dimensions
Centerline Length (in) | 26.25 |
Hose Inside Diameter (in) | 0.365 |
Inside Diameter 2 (in) | 0.665 |
End 2 Inside Diameter | 17 mm |
End 1 Inside Diameter | 9 mm |
Details
Item | Emission Control Hose |
Features | PCV Valve, Protective Sleeve |
Temperature Range | -40 to 275°F |
Material | Plastic |
Grade Type | OE Exact |
Description
Gates OE Exact Crankcase Ventilation and Emission Hose is constructed from high quality materials for durability and maximum service life. Replacement hose effectively restores the emission system to proper operation and performance.Meets SAE J30R7 specifications.Resistant to fuel vapors and oil.Temperature range: -40°F (-40°C) to +275°F (+135°C).Direct replacement ensures exact fit and easy installation.Gates - Driven By Possibility
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2-11/16" to 3-3/4" Oil Filter Wrench Pliers (3368F)
- WARN INDUSTRIES Plow Mount Suzuki Eiger 400 (63840)
- MONROE Shock/Strut Hardware Kit, P00019 (P00019)
- GABRIEL Premium, Shock Absorbers For Cars, 69606 (69606)
- GATES Emission Control Hose, Gates Emh337 (EMH337)
- GATES Engine Crankcase Breather Hose 2004-2011 Ford Ranger, EMH267 (EMH267)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- GATES Engine Crankcase Breather Hose, EMH257 (EMH257)
- GATES Emission Control Hose, EMH080 (EMH080)
- URO PARTS ENGINE CRANKCASE BREATHER HOSE (11151524087)
- Gates Fuel & Emission Hoses