Shop All Engine Crankcase Breather Hoses
Gates
Engine Crankcase Breather Hose, EMH101
Mfr # EMH101
Zoro # G6719585
product price: $60.09
/ea
$60.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Diameter 5 (in) 0.225
- Inside Diameter 4 (in) 0.225
- Temperature Range -40 to 275°F
- Inside Diameter 3 (in) 0.3125
- Inside Diameter 2 (in) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EMH101
- Zoro # G6719585
- UPC # 770075681380
- Country of Origin China
- Category Engine Crankcase Breather Hoses
Dimensions
Inside Diameter 5 (in) | 0.225 |
Inside Diameter 4 (in) | 0.225 |
Inside Diameter 3 (in) | 0.3125 |
Inside Diameter 2 (in) | 0.75 |
Hose Inside Diameter (in) | 0.75 |
Centerline Length (in) | 24 |
End 1 Inside Diameter | 19 mm |
End 2 Inside Diameter | 19 mm |
Details
Item | Emission Control Hose |
Temperature Range | -40 to 275°F |
Number of Branches | 3 |
Features | PCV Valve |
Description
Gates OE Exact Crankcase Ventilation and Emission Hose is constructed from high quality materials for durability and maximum service life. Replacement hose effectively restores the emission system to proper operation and performance.Meets SAE J30R7 specifications.Resistant to fuel vapors and oil.Temperature range: -40°F (-40°C) to +275°F (+135°C).Direct replacement ensures exact fit and easy installation.Gates - Driven By Possibility
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Belt Tensioner, Industry Number, 38159 (38159)
- PENNZOIL PennzQT 10W40 Motor Oil (550035160)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-31011)
- CAMCO 1000W 120V SCREW IN ELEMENT HWD (2103)
- GATES Emission Control Hose, Gates Emh337 (EMH337)
- GATES Emission Control Hose - PCV Valve To Intake, EMH176 (EMH176)
- GATES Emission Control Hose - Valve Cover To Intake Tube, EMH110 (EMH110)
- GATES Engine Crankcase Breather Hose 2003-2005 Lincoln LS, EMH155 (EMH155)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Engine Crankcase Breather Hose, EMH257 (EMH257)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- Gates Fuel & Emission Hoses