Shop All Engine Crankcase Breather Hoses
Gates
Engine Crankcase Breather Hose 2001-2004 Ford Escape, EMH154
Mfr # EMH154
Zoro # G6838901
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range -40 to 275°F
- Hose Inside Diameter (in) 0.58
- Features Protective Sleeve
- Centerline Length (in) 18
- End 1 Inside Diameter 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EMH154
- Zoro # G6838901
- UPC # 770075624653
- Country of Origin United States
- Category Engine Crankcase Breather Hoses
Dimensions
Hose Inside Diameter (in) | 0.58 |
Centerline Length (in) | 18 |
End 1 Inside Diameter | 15 mm |
Details
Temperature Range | -40 to 275°F |
Features | Protective Sleeve |
Item | Emission Control Hose |
Material | Plastic, Rubber |
Grade Type | OE Exact |
Description
Gates OE Exact Crankcase Ventilation and Emission Hose is constructed from high quality materials for durability and maximum service life. Replacement hose effectively restores the emission system to proper operation and performance.Meets SAE J30R7 specifications.Resistant to fuel vapors and oil.Temperature range: -40°F (-40°C) to +275°F (+135°C).Direct replacement ensures exact fit and easy installation.Gates - Driven By Possibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Amerimax Home Products 85208 White Plastic Funnel (435922)
- NATIONAL HARDWARE ANCHOR SHACKLES 1/2"" (N223-693)
- SUR&R Line Splicer, For #6 Size Hose, Aluminum (AC370606)
- SPEC-D TUNING Antenna Mast Replacement Kit (ANT-105A)
- GATES Emission Control Hose, Gates Emh337 (EMH337)
- GATES Engine Crankcase Breather Hose, EMH257 (EMH257)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- GATES Emission Control Hose - Valve Cover To Intake Tube, EMH110 (EMH110)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- GATES Engine Crankcase Breather Hose 2006-2009 Ford Fusion 2.3L, EMH204 (EMH204)
- Gates Fuel & Emission Hoses