Shop All Engine Crankcase Breather Hoses
Gates
Engine Crankcase Breather Hose 2000-2004 Ford Focus 2.0L, EMH170
Mfr # EMH170
Zoro # G6843792
$24.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range -40 to 275°F
- Centerline Length (in) 12.5
- Hose Inside Diameter (in) 0.54
- Features Protective Sleeve
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # EMH170
- Zoro # G6843792
- UPC # 770075625193
- Country of Origin China
- Category Engine Crankcase Breather Hoses
Dimensions
Centerline Length (in) | 12.5 |
Hose Inside Diameter (in) | 0.54 |
End 1 Inside Diameter | 14 mm |
Details
Temperature Range | -40 to 275°F |
Features | Protective Sleeve |
Item | Emission Control Hose |
Material | Plastic, Rubber |
Number of Quick Connect Fittings | 1 |
Grade Type | OE Exact |
Number of Quick Connectors | 1 |
Description
Gates OE Exact Crankcase Ventilation and Emission Hose is constructed from high quality materials for durability and maximum service life. Replacement hose effectively restores the emission system to proper operation and performance.Meets SAE J30R7 specifications.Resistant to fuel vapors and oil.Temperature range: -40°F (-40°C) to +275°F (+135°C).Direct replacement ensures exact fit and easy installation.Gates - Driven By Possibility
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE Signal-Stat, Oval, Yellow, Acrylic, Replacement Lens For M/C Lights 1201, 1203, 1204, 1211A (9007A-3)
- GATES Classical Section Wrapped V-Belt, B115 (B115)
- PERMATEX Permatex Silicone Spray Lubric Sil.Spray Lube, 80070 (80070)
- LANG TOOLS Large Hose Pinch Off Pliers (1480)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Engine Crankcase Breather Hose, EMH257 (EMH257)
- GATES Emission Control Hose, Gates Emh337 (EMH337)
- GATES Engine Crankcase Breather Hose 2003-2005 Lincoln LS, EMH155 (EMH155)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- GATES Engine Crankcase Breather Hose 2006-2009 Ford Fusion 2.3L, EMH204 (EMH204)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- Gates Engine Crankcase Breather Hoses